Shop All Copper Sheets
Onlinemetals
2" Nom. Schedule 40 Carbon Pipe A500
Mfr # 23670
Zoro # G407067542
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500
- Thickness 0.15
- Standards ASTM A500
Product Information
- Brand Onlinemetals
- MFR # 23670
- Zoro # G407067542
- Country of Origin United States
- Category Copper Sheets
Dimensions
Length | 12 |
Details
Material | Carbon Steel |
Alloy Type | A500 |
Thickness | 0.15 |
Standards | ASTM A500 |
Item | Pipe |
Description
ASTM A500 Grade B Structural Steel Pipe 2, Schedule 40 is commonly used for structural applications and general construction use This economical structural grade pipe has a high strengthtoweight ratio, and works particularly well for curved structural applications because it has good ductility, bends well, and is easy to fabricate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874030)
- ZORO SELECT Flat, Steel, 4140, 1/4 x 1 In, 1 Ft L (2HKD6)
- ZORO SELECT Flat Stock, 0.125", 3/4" W, 3 ft. (CUREC00942)
- ZORO SELECT White PTFE Sheet Stock 60" L x 24" W x 0.060" Thick (G15-60F-24X5)
- ONLINEMETALS 2" Nom. Schedule 40 Carbon Pipe A500 (23670)
- ONLINEMETALS 0.125" Copper Sheet 110-O (23533)
- ONLINEMETALS 6.5" OD x 1.5" Wall x 3.5" ID Stainless Round Tube 316 (26786)
- ONLINEMETALS 0.025" Copper Sheet 110-H02 (19856)
- ONLINEMETALS 0.04" Copper Sheet 101-H02 (15245)
- ONLINEMETALS 1.25" Lead Free Brass Round Bar 693 (24882)
- K&S PRECISION METALS Copper Sheet Metal, .064"x6"x9" (6612)
- Onlinemetals Copper Sheets