Shop All Stainless Steel Pipes
Onlinemetals
2" Nom. Schedule 10 Stainless Pipe 304/304L Welded
Mfr # 932
Zoro # G207079295
product price: $438.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$438.99
Free 30-Day Returns
Key Features
- Overall Pipe Length 240
- Material - Pipe Stainless Steel
- Outside Dia. 2.375
- Inside Dia. 2.157
Product Information
- Brand Onlinemetals
- MFR # 932
- Zoro # G207079295
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 240 |
Outside Dia. | 2.375 |
Inside Dia. | 2.157 |
Details
Material - Pipe | Stainless Steel |
Item | Stainless Steel Hex Bar 303 |
Description
Stainless Pipe 304 Schedule 10 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PT COUPLING 4" Dust Cap Aluminum (1001140)
- WHEELER-REX Ratchet Pipe Cutter, 2"-15" (49015)
- IN-O-VATE 2 x 6 in. Walls the Dryer Box (3602945)
- NAUGATUCK Float Ball, Round, SS, 3 In (GRT30S424A)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- ONLINEMETALS 6" Nom. Schedule 10 Stainless Pipe 304/304L Welded (938)
- ONLINEMETALS 2.375" OD x 0.313" Wall x 1.75" ID Carbon Steel Round Tube A513-Type 5 DOM (15558)
- ONLINEMETALS 2" Nom. Schedule 80 Stainless Pipe 316/316L Welded (7835)
- ONLINEMETALS 1.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19702)
- ONLINEMETALS 1.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19702)
- ZORO SELECT 2-1/2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPJ10WD)
- Onlinemetals Pipes