Shop All Aluminum Sheets
Onlinemetals
2" Nom. Schedule 10 Aluminum Pipe 6061-T6-Extruded
Mfr # 24863
Zoro # G007067850
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.109
- Length 72
- Alloy Type 6061
- Material Aluminum
Product Information
- Brand Onlinemetals
- MFR # 24863
- Zoro # G007067850
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 72 |
Details
Thickness | 0.109 |
Alloy Type | 6061 |
Material | Aluminum |
Item | Pipe |
Description
Aluminum Pipe 6061T6 Schedule 10 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 4" x 0.25" Aluminum Angle 6063-T52 (14689)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 1/16" Thick (BULK-PS-PC-37)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24 (SABSWH.125HC1-18X24)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16980)
- ONLINEMETALS 0.375" x 0.035" Alloy Steel Square Tube 4130 (26420)
- ONLINEMETALS 0.04" Aluminum Sheet 1100-H14 (20731)
- ONLINEMETALS 1" Aluminum Plate 7075-T651 (9714)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25268)
- ONLINEMETALS 0.5" Hole x #18 Stainless Expanded 304-Standard (22564)
- ONLINEMETALS 0.05" Aluminum Sheet 5052-H32 (7127)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (17920_24_48)
- Onlinemetals Aluminum Sheets