Shop All Aluminum Angles
Onlinemetals
1.875" OD x 0.188" Wall x 1.5" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 15542
Zoro # G707084102
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A513
- Leg Length 12
- Length 12
- Standards ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 15542
- Zoro # G707084102
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 12 |
Length | 12 |
Details
Material | Carbon Steel |
Alloy Type | A513 |
Item | Tube-Round |
Standards | ASTM A513 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Type 302 SS, 20, 0.045 In (29045)
- K&S PRECISION METALS ROD BRASS .020X12""5PK (8159)
- ZORO SELECT 0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13516_12_36)
- ZORO SELECT Black UHMW Polyethylene Rectangle Stock 2 ft L (PS-UHMW-ESD-96)
- ONLINEMETALS 1.25" x 1.25" x 0.1875" Aluminum Angle 6063-T52 (1020)
- ONLINEMETALS 3" x 3" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (1001)
- ONLINEMETALS 6" x 6" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (1012)
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (999)
- ONLINEMETALS 0.125" Alloy Steel Sheet 4130-Normalized (20902)
- ONLINEMETALS 1.5" x 2" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (13938)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 5 In Leg, 4 Ft L (2EYY8)
- Onlinemetals Aluminum Angles