Shop All Aluminum Sheets
Onlinemetals
1.75" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 22238
Zoro # G807068026
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.75
- Width 2
- Length 96
- Alloy Type 1018
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 22238
- Zoro # G807068026
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2 |
Length | 96 |
Details
Thickness | 1.75 |
Alloy Type | 1018 |
Material | Carbon Steel |
Item | Bar-Rectangle |
Standards | ASTM A108 |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Rubber Sheet w Adhesive, 75A, 1/8"T x 12"W x 12"L (BULK-RS-V75-52)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498_36_48)
- USA INDUSTRIALS PTFE Plastic Sheet 12" L x 12" W x 2" Thick (BULK-PS-PTFE-316)
- USA INDUSTRIALS Fiberglass Fabric Strip - 1/16" Thick x 4'' Wide x 100 ft. Long (BULK-FF-14)
- ONLINEMETALS 0.032" Aluminum Sheet 7075-T6 (12657)
- ONLINEMETALS 0.5" Hole x #13 Stainless Expanded 304-Standard (22565)
- ONLINEMETALS 0.5" x 0.25" Brass Half Round 360-H02 Extruded (21855)
- ONLINEMETALS 0.04" Aluminum Sheet 5052-H32 (7126)
- ONLINEMETALS 1" x 0.065" Alloy Steel Square Tube 4130 (26419)
- ONLINEMETALS 8" OD x 1.5" Wall x 5" ID Stainless Round Tube 304 (26679)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1247_4_48)
- Onlinemetals Aluminum Sheets