Shop All Carbon Steel Angles
Onlinemetals
1.75" x 1.75" x 0.125" Carbon Steel Angle A36 Hot Rolled
Mfr # 9918
Zoro # G807154828
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.125
- Leg Length 48
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 9918
- Zoro # G807154828
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 48 |
Length | 48 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.125 |
Description
Hot Rolled Steel Angle A36 175 x 175 x 0125 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (GTR)
- ZORO SELECT Water Hard Drill Rod, W1, #44, 0.085 In (W1D#446)
- ZORO SELECT Felt Sheets (BULK-FS-F1-14)
- ZORO SELECT Slotted Shim 3 x 3" x 0.015", Pk20 (36D737)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Carbon Steel Angle A36 Hot Rolled (9910)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ONLINEMETALS 1" x 1" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9906)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ONLINEMETALS 1.75" x 1.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9918)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 3/4 in W (ha.188x1.75-12)
- Onlinemetals Carbon Steel Angles