Shop All Carbon Steel Angles
Onlinemetals
1.75" x 1.75" x 0.125" Carbon Steel Angle A36 Hot Rolled
Mfr # 9918
Zoro # G507155170
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.125
- Leg Length 72
- Length 72
Product Information
- Brand Onlinemetals
- MFR # 9918
- Zoro # G507155170
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 72 |
Length | 72 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.125 |
Description
Hot Rolled Steel Angle A36 175 x 175 x 0125 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Brass Round Bar 360-H02 Extruded (1261)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (3HML9)
- ONLINEMETALS 1.5" Aluminum Square Bar 6061-T6511 Extruded (1118)
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.5 W (RPVCBK.500-5)
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- ONLINEMETALS 1.75" x 1.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9918)
- ONLINEMETALS 2.75" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7666)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9913)
- ONLINEMETALS 1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled (9905)
- ONLINEMETALS 1.25" x 1.25" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9909)
- ONLINEMETALS 0.1875" x 1.25" Aluminum Rectangle Bar 6063-T52-Extruded (18084)
- Onlinemetals Carbon Steel Angles