Shop All Stainless Steel Angles
Onlinemetals
1.75" Silicon Bronze Round Bar 655-H04
Mfr # 21156
Zoro # G307070642
product price: $962.99
/ea
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 655
- Length 72
Product Information
- Brand Onlinemetals
- MFR # 21156
- Zoro # G307070642
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Length | 72 |
Details
Description
Bronze Round Bar 655 is a highsilicon bronze that exhibits a combination of strength, corrosion resistance, workability, weldability, formability and wear resistance 655 also sports a distinctive and attractive color that makes it popular for architects and artists It is an EPAregistered antimicrobial It is typically used for marine hardware, fasteners, bushings, and shafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Black (3001260)
- ZORO SELECT Cored Bar, Alum Brnze, Unfnsh OD 1-1/4 In (B954C006010-13)
- E. JAMES Rubber Cord, Neoprene, 1/2 In Dia, 100 Ft (CSNEO-1/2-100)
- ZORO SELECT SS Round Bar 15-5, 36 in Overall L (7196_36_0)
- ONLINEMETALS 2" x 2" x 0.25" Stainless Angle 304/304L (13)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Stainless Angle 304/304L (5)
- ONLINEMETALS 0.25" Copper Square Bar 110-H02 (1659)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Stainless Angle 304/304L (7)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Stainless Angle 304/304L (8)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Stainless Angle 304/304L (7)
- ZORO SELECT Angle Stock, 316SS, 3/16 In T, 2 In Leg, 7ft (4YTK3)
- Onlinemetals Stainless Steel Angles