Shop All Alloy Steel Tube Stock
Onlinemetals
1.75" OD x 0.083" Wall x 1.584" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 15327
Zoro # G707153556
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Outside Dia. 1.75
- Wall Thickness 0.083
- Length 24
Product Information
- Brand Onlinemetals
- MFR # 15327
- Zoro # G707153556
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 1.75 |
Length | 24 |
Details
Item | Tube-Round |
Material | Alloy Steel |
Alloy Type | 4130 |
Wall Thickness | 0.083 |
Standards | MIL T-6736 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.250" Thick (PL250250R500T-48X32)
- ZORO SELECT Rod Stock, Aluminum, 1/8 in. dia. (83043)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx18 In L (O1132128)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (6874_36_0)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (6994)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6063-T6 Extruded (18129)
- ONLINEMETALS 1" OD x 0.065" Wall x 0.87" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7337)
- ONLINEMETALS 0.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded (6861)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 0.5625" Brass Hex Bar 360-H02 Extruded (6870)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 5/8" Dia. (10755_12_0)
- Onlinemetals Alloy Steel Tube Stock