Shop All Aluminum U-Channel Stock
Onlinemetals
1.625" x 0.8125" Unistrut Slotted Channel P4100T
Mfr # 24908
Zoro # G907155633
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type Pre-Galvanized
- Leg Length 24
- Length 24
- Base Width 1 5/8"
- Finish Pre-Galvanized
Product Information
- Brand Onlinemetals
- MFR # 24908
- Zoro # G907155633
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 24 |
Length | 24 |
Base Width | 1 5/8" |
Details
Alloy Type | Pre-Galvanized |
Finish | Pre-Galvanized |
Item | Unistrut-Channel |
Material | Unistrut |
Description
The Unistrut Slotted Channel Pregalvanized can be considered the framework to the alternative connection concept Due to its pregalvanization, this item will perform well in both indoor and outdoor applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bronze Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PCT-115)
- ZORO SELECT Music Wire, Type 302 SS, 11, 0.026 In (29026)
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-27)
- ZORO SELECT Flat, Al, 6061, 1/2 x 4 In, 1 Ft (61F.5X4-12)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ONLINEMETALS 4" x 1.58" x 0.18" Aluminum Channel 6061-T6-Extruded American Standard (1067)
- ONLINEMETALS 2" x 1" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (1062)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Channel 6063-T52 Extruded Architectural (7801)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- STANLEY Channel 1/8p .5x1x36in (N316-455)
- Onlinemetals Aluminum U-Channel Stock