Shop All Carbon Steel Tube Stock
Onlinemetals
1.625" OD x 0.1875" Wall x 1.25" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 13931
Zoro # G307152454
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A513
- Outside Dia. 1.625
- Inside Square 1.25
- Wall Thickness 0.188
Product Information
- Brand Onlinemetals
- MFR # 13931
- Zoro # G307152454
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 1.625 |
Length | 24 |
Details
Item | Tube-Round |
Material | Carbon Steel |
Alloy Type | A513 |
Inside Square | 1.25 |
Wall Thickness | 0.188 |
Standards | ASTM A513 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 24 in L, 8 in W (HF/2508-24)
- ZORO SELECT Slotted Shim 5 x 5" x 0.003", Pk20 (36D759)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.375 Thick, 48 X 96 (SCANNA.375CE-48X96)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 25 Ft (ZUSA-RC-1006)
- ONLINEMETALS 3.5" x 3.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9958)
- ONLINEMETALS 1.25" OD x 0.109" Wall x 1.03" ID Carbon Steel Round Tube A513-Type 5 DOM (7782)
- ONLINEMETALS 1.5" x 1.5" x 0.062" Aluminum Angle 6063-T52 (17857)
- ONLINEMETALS 1.25" OD x 0.12" Wall x 1.01" ID Carbon Steel Round Tube A513-Type 5 DOM (7783)
- ONLINEMETALS 0.375" Carbon Steel Round Bar 12L14 Cold Drawn (7580)
- ONLINEMETALS 0.375" Carbon Steel Round Bar 12L14 Cold Drawn (7580)
- ONLINEMETALS 1.125" OD x 0.095" Wall x 0.935" ID Carbon Steel Round Tube A513-Type 5 DOM (8188)
- Onlinemetals Carbon Steel Tube Stock