Shop All Stainless Steel Tube Stock
Onlinemetals
16 ga. (0.06") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled
Mfr # 9900
Zoro # G007075732
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A569-ASTM A1011
- Length 36
- Wall Thickness 0.06
- Standards ASTM A1011
Product Information
- Brand Onlinemetals
- MFR # 9900
- Zoro # G007075732
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 |
Details
Material | Carbon Steel |
Alloy Type | A569-ASTM A1011 |
Wall Thickness | 0.06 |
Item | Sheet/Plate |
Standards | ASTM A1011 |
Description
Hot Rolled Steel Sheet A1011 0060 16 GA is made of low carbon steel that is commonly found in most industries as it is a high strength, highly formable steel, commonly used to create drums, containers, and in general fabrication Unlike cold rolled steel, Hot Rolled Steel Sheet A1011 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES 16' Paintable Blue Plastic Sheeting (3345)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-CS-GFR4-41)
- E. JAMES Sheet Rubber, 1/2, 36" x 20ft Neo Economy 60 (50060-1/2-20)
- NO-SEE-UMS Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Silver (3003502)
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- ONLINEMETALS 0.5" OD x 0.035" Wall x 0.43" ID Stainless Round Tube 316 Welded (4233)
- ONLINEMETALS 1.25" OD x 0.083" Wall x 1.084" ID Stainless Round Tube 316 Seamless (14874)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 4" x 3" x 0.17" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13001)
- ONLINEMETALS 1" Polycarbonate Round Rod Machine Grade Natural (13169)
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- Onlinemetals Stainless Steel Tube Stock