Shop All Stainless Steel Tube Stock
Onlinemetals
1.5" x 2.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled
Mfr # 10147
Zoro # G307077061
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500-A513
- Length 12
- Standards ASTM A500 (call for availability), ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 10147
- Zoro # G307077061
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Carbon Steel |
Alloy Type | A500-A513 |
Standards | ASTM A500 (call for availability), ASTM A513 |
Item | Tube-Rectangle |
Description
Hot Roll Steel Rectangle Tube A36 15 x 25 x 12 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Rectangle Tube A36 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Neoprene Rubber, 10' Length, 1/16' Overall Width (ENP404161220-10)
- REMINGTON INDUSTRIES 1/2" X 1" Aluminum Flat Bar, 6061, 2" Length, T6511 Mill Stock, Extruded, 0.50 inch Dia (0.50X1.0FLT6061T6511-2)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C6)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.001", Pk20 (MSE001)
- ONLINEMETALS 1.25" Acetal Round Rod (Copolymer) Natural (21238)
- ONLINEMETALS 1.75" Acetal Round Rod Af100 PTFE Fiber Filled (13109)
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- ONLINEMETALS 3" x 3" x 0.25" Stainless Angle 316/316L (2173)
- ONLINEMETALS 1.75" Carbon Steel Round Bar 1045 Cold Finish (21692)
- ONLINEMETALS 0.5" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish (7505)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14755_24_0)
- Onlinemetals Stainless Steel Tube Stock