Shop All Carbon Steel Angles
Onlinemetals
1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled
Mfr # 9913
Zoro # G607155018
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.25
- Leg Length 48
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 9913
- Zoro # G607155018
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 48 |
Length | 48 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.25 |
Description
Hot Rolled Steel Angle A36 15 x 15 x 025 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/16" Thick - 36" Width x 36" Length - Black (20-107)
- ZORO SELECT White HDPE Plastic Sheet Stock 48" L x 24" W x 1/2" Thick (BULK-PS-PE-699)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872590)
- ONLINEMETALS 1" x 1" x 0.25" Carbon Steel Angle A36 Hot Rolled (9907)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ONLINEMETALS 1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled (9905)
- ONLINEMETALS 5" x 5" x 0.3125" Carbon Steel Angle A36 Hot Rolled (12517)
- ONLINEMETALS 1" Aluminum Round Bar 2011-T3-Cold Finish (7688)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- Onlinemetals Carbon Steel Angles