Shop All Aluminum Angles
Onlinemetals
1.5" x 1.5" x 0.125" Anodized Aluminum Angle 6063-T5 Clear
Mfr # 22654
Zoro # G607154875
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized AIuminum
- Alloy Type 6063
- Thickness 0.125
- Leg Length 72
- Length 72
Product Information
- Brand Onlinemetals
- MFR # 22654
- Zoro # G607154875
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 72 |
Length | 72 |
Details
Material | Anodized AIuminum |
Alloy Type | 6063 |
Thickness | 0.125 |
Item | Angle-Equal |
Description
Aluminum Angle 6063T5 Anodized offers exceptional corrosion resistance, light weight, good formability, and similar strength to 6063T52, but half that of 6061 The anodized surface of this 6063 gives it a longer service life with minimal upkeep and maintenance, in addition to being visually attractive and nontoxic 6063 anodized is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, architectural trim, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-E60-160)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PP-16)
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- ZORO SELECT Aluminum Rectangle Bar 6061, 4' Overall L (23377_48_0)
- ONLINEMETALS 2.5" x 2.5" x 0.125" Aluminum Angle 6063-T52 (23053)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6063-T52 (1032)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (1000)
- ONLINEMETALS 1" x 1" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (972)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6063-T52 (1015)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 8 Ft (2EYW6)
- Onlinemetals Aluminum Angles