Shop All Aluminum Angles
Onlinemetals
1.5" x 1.5" x 0.125" Aluminum Angle 6063-T52
Mfr # 1023
Zoro # G807154927
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Thickness 0.125
- Leg Length 12
- Length 12
Product Information
- Brand Onlinemetals
- MFR # 1023
- Zoro # G807154927
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 12 |
Length | 12 |
Details
Material | Aluminum |
Alloy Type | 6063 |
Thickness | 0.125 |
Standards | AMS QQ-A-200/9, ASTM B221 |
Item | Angle-Equal |
Description
Aluminum Angle 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1/2 In, 6 Ft (61F.25X.5-72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 3/16" Thick (BULK-PS-PC-64)
- AUBURN MANUFACTURING 1/8" X 2" X 100' Woven Fiber Glass Tape (GL08-2 AMI-GLAS TAPE)
- PROFESSIONAL PLASTICS White His Sheet, 0.060 X 48.000 X 96.000 [Each] (SHISWH.060X48.000X96.000)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (980)
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- ONLINEMETALS 1.75" x 1.75" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (982)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13505)
- ONLINEMETALS 2" OD x 0.125" Wall x 1.75" ID Aluminum Round Tube 6063-T52-Extruded (18118)
- STEELWORKS Boltmaster 11365 0.06 x 0.5 x 96 in. Aluminium Angle (688440)
- Onlinemetals Aluminum Angles