Shop All Carbon Steel Tube Stock
Onlinemetals
1.5" x 1.5" x 0.062" Aluminum Angle 6063-T52
Mfr # 17857
Zoro # G707082078
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Wall Thickness 0.062
- Length 72
- Standards AMS QQ-A-200/9, ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 17857
- Zoro # G707082078
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 72 |
Details
Item | Angle-Equal |
Material | Aluminum |
Alloy Type | 6063 |
Wall Thickness | 0.062 |
Standards | AMS QQ-A-200/9, ASTM B221 |
Description
Aluminum Angle 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 5/8 x 5 In, 1 Ft (61F.625X5-12)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 1.000" Thick (1YYG7)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 48" Length - Black (20-143-0038)
- ZORO SELECT Flat Stock, 0.750", 3" W, 3 ft. (CUREC01166)
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 48 Length (7577)
- ONLINEMETALS 0.03" Thick x 0.09375" Hole x 0.15625" Stagger Stainless Perforated Sheet 304 Round Hole (13533)
- ONLINEMETALS 0036 Thick x 0125 Hole x 01875 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 36 x 48 (13529)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Carbon Steel Round Tube A513-Type 5 DOM (14696)
- ONLINEMETALS 0.06" Thick x 0.09375" Hole x 0.15625" Stagger Stainless Perforated Sheet 304 Round Hole (13521)
- ONLINEMETALS 0.375" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish (7490)
- ONLINEMETALS 0.875" OD x 0.083" Wall x 0.71" ID Carbon Steel Round Tube A513-Type 5 DOM (7772)
- Onlinemetals Carbon Steel Tube Stock