Shop All Alloy Steel Tube Stock
Onlinemetals
1.5" x 0.1875" Aluminum Square Tube 6061-T6-Extruded
Mfr # 18016
Zoro # G607078171
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Wall Thickness 0.188
- Length 96
- Standards ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 18016
- Zoro # G607078171
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Length | 96 |
Details
Item | Tube-Square |
Material | Aluminum |
Alloy Type | 6061 |
Wall Thickness | 0.188 |
Standards | ASTM B221 |
Description
Aluminum Square Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Silicone Sheet - 50A Durometer - No Backing - 0.062" Thick x 36" Width x 36" Length - White (36-005W-062)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1-1/4" Dia. (2XMR5)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Carbon Steel Round Tube A513-Type 5 DOM (7768)
- ZORO SELECT Silicone Sheet, 40A, 12"x12"x0.5", White (BULK-RS-S40WFDA-14)
- ONLINEMETALS 1" x 0.065" Alloy Steel Square Tube 4130 (26419)
- ONLINEMETALS 2" x 2" x 0.125" Brass Angle 385 (18202)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7335)
- ONLINEMETALS 0.3125" Brass Round Bar 464-H02 Extruded (13441)
- ONLINEMETALS 0.375" x 3.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10064)
- ONLINEMETALS 1.25" Carbon Steel Round Bar A36 Hot Rolled (10247)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 5/8" Dia. (7324_72_0)
- Onlinemetals Alloy Steel Tube Stock