Shop All Stainless Steel Tube Stock
Onlinemetals
1.5" x 0.125" Brass Square Tube 272-H80
Mfr # 21653
Zoro # G407072737
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 272
- Length 72
- Wall Thickness 0.125
- Standards ASTM B135
Product Information
- Brand Onlinemetals
- MFR # 21653
- Zoro # G407072737
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 |
Details
Material | Brass |
Alloy Type | 272 |
Wall Thickness | 0.125 |
Item | Tube-Square |
Standards | ASTM B135 |
Description
Brass Square Tube 272 provides a good mix of strength, harness, formability, and corrosion resistance 272 is rated as excellent for cold working and is almost exclusively used in brass tubing It is typically used in fasteners, heat exchangers, and tubing for industrial projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (12645_36_0)
- ONLINEMETALS 0.25" Acetal Round Rod (Copolymer) Black (21241)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 12" L x 8" W x 1/16" Thick (BULK-PS-ACB-367)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 100 Ft (ZUSA-RC-198)
- ONLINEMETALS 0.158" Titanium Round Bar Grade 2 (21564)
- ONLINEMETALS 4" x 3" x 0.17" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13001)
- ONLINEMETALS 1" Polycarbonate Round Rod Machine Grade Natural (13169)
- ONLINEMETALS 2.75" Acetal Round Rod Delrin Homopolymer Black (6583)
- ONLINEMETALS 1" x 0.12" Stainless Square Tube 304 Welded (526)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass Channel 385-M30 Extruded (21434)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4244_24_0)
- Onlinemetals Stainless Steel Tube Stock