Shop All Aluminum Sheets
Onlinemetals
1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner
Mfr # 23694
Zoro # G207086309
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5
- Length 12
- Alloy Type 6063
- Material Aluminum
- Hole Shape Radius Corner
Product Information
- Brand Onlinemetals
- MFR # 23694
- Zoro # G207086309
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1.5 |
Length | 12 |
Details
Alloy Type | 6063 |
Material | Aluminum |
Hole Shape | Radius Corner |
Standards | AMS QQ-A-200/8, ASTM B221 |
Item | Tube-Square Radius Corner |
Description
Aluminum Square Tube Radius Corner 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dark Gray PVC Type 1 Angle Stock, 60 in L, 0.187 in T, 7,300 psi, Smooth (1UNJ1)
- K&S PRECISION METALS Bendable Brass Rod 1/16 & 3/64, 4PK (5072)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx12Wx48 In L (03P.125X12-48)
- PROFESSIONAL PLASTICS Blue Cross Linked PE Foam LD45, 1.500 X 39.400 X 78.700 [Each] (SFOAMXLBLPE1.500X39.400X78.700)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Black 5005 AQ (23890)
- ONLINEMETALS 0.025" Aluminum Sheet 6061-T6 (1238)
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Brass Round Tube-H58 Seamless (23039)
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- ONLINEMETALS 0.125" Aluminum Sheet 3003-H14 (8094)
- ONLINEMETALS 0.125" Aluminum Sheet 3003-H14 (8094)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.125X6-12)
- Onlinemetals Aluminum Sheets