Shop All Copper Sheets
Onlinemetals
1.5" OD x 0.095" Wall x 1.31" ID Aluminum Round Tube 6061-T6-Drawn
Mfr # 21760
Zoro # G807067654
product price: $277.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$277.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Length 144
- Standards AMS 4082 (call for availability), AMS WW-T-700/6, ASTM B210
Product Information
- Brand Onlinemetals
- MFR # 21760
- Zoro # G807067654
- Country of Origin United States
- Category Copper Sheets
Dimensions
Length | 144 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Standards | AMS 4082 (call for availability), AMS WW-T-700/6, ASTM B210 |
Item | Tube-Round |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Triangle, 0.625"H x 25 ft. (X2123HT-25)
- E. JAMES Rubber Cord, Buna, 3/4 In, 50 Ft. (SCSBUNA-3/4-50)
- ZORO SELECT PrecisionBall, Brass, 1/4 In, PK250 (4RJT1)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (7326_72_0)
- ONLINEMETALS 7" OD x 2" Wall x 3" ID Stainless Round Tube 316 (26794)
- ONLINEMETALS 0.025" Copper Sheet 110-H02 (19856)
- ONLINEMETALS 2" Nom. Schedule 40 Carbon Pipe A500 (23670)
- ONLINEMETALS 0.75" Hole x 8 ga. Aluminum Expanded 3003-Flattened (22513)
- ONLINEMETALS 0.04" Copper Sheet 101-H02 (15245)
- ONLINEMETALS 0.0625" Copper Sheet 110-O (21846)
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- Onlinemetals Copper Sheets