Shop All Stainless Steel Pipes
Onlinemetals
1.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded
Mfr # 19702
Zoro # G607155599
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 24
- Material - Pipe Stainless Steel
- Outside Dia. 1.9
- Inside Dia. 1.61
Product Information
- Brand Onlinemetals
- MFR # 19702
- Zoro # G607155599
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 24 |
Outside Dia. | 1.9 |
Inside Dia. | 1.61 |
Details
Material - Pipe | Stainless Steel |
Item | Aluminum Sheet/Plate 6061 |
Description
Stainless Pipe 316 Schedule 40 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 10-3/4" Aluminum Elbow Pipe Fitting Insulation (26520)
- WATTS Float Ball, Round, Plastic, 6 In (P6FLT)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- CHAMPION 12" Flanged Ductile Iron Spring Lever Wafer Check Valve (12SDX12-LTBS-P2/5)
- ONLINEMETALS 6" Nom. Schedule 10 Stainless Pipe 304/304L Welded (938)
- ONLINEMETALS 0.048" Stainless Sheet 304-Annealed No. 4 Finish (717)
- ONLINEMETALS 0.12" Stainless Sheet 304-Annealed No. 4 Finish (721)
- ONLINEMETALS 1.25" Nom. Schedule 5 Stainless Pipe 304/304L Welded (914)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- ONLINEMETALS 1" Nom. Schedule 10 Stainless Pipe 304/304L Welded (929)
- ZORO SELECT 1" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF19)
- Onlinemetals Stainless Steel Pipes