Shop All Alloy Steel Sheets
Onlinemetals
1.5" Nom. Schedule 40 Carbon Pipe A500
Mfr # 23668
Zoro # G007077835
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.15
- Material Carbon Steel
- Alloy Type A500
- Standards ASTM A500
Product Information
- Brand Onlinemetals
- MFR # 23668
- Zoro # G007077835
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Length | 12 |
Details
Item | Pipe |
Thickness | 0.15 |
Material | Carbon Steel |
Alloy Type | A500 |
Standards | ASTM A500 |
Description
ASTM A500 Grade B Structural Steel Pipe 15, Schedule 40 is commonly used for structural applications and general construction use This economical structural grade pipe has a high strengthtoweight ratio, and works particularly well for curved structural applications because it has good ductility, bends well, and is easy to fabricate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 24" L x 12" W x 2" Thick (BULK-PS-PVC-89)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 1" Dia. (BULK-PR-ACB-12)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 12" W x 1/16" Thick (BULK-PS-ABS-268)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ONLINEMETALS 10 ga. (0.135") Carbon Steel Sheet A606/A588A Weathering Steel (21991)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ZORO SELECT Alloy Steel Rectangle Bar, 36 in L, 3 in W (40F1.25X3-36)
- Onlinemetals Alloy Steel Sheets