Shop All Carbon Steel Grating
Onlinemetals
15 Hole x 9 Carbon Steel Expanded A36Flattened, 36 x 48
Mfr # 22504
Zoro # G807155269
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 36
- Bearing Bar Thickness 0.11
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 22504
- Zoro # G807155269
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 36 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.11 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 15 x 9 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 12ft Length - Black (20-109)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (4794_36_0)
- ZORO SELECT 110 Cop Rec Bar, 12 inL, 1 inW, 0.75 in (4319_12_0)
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Flattened (22497)
- ONLINEMETALS 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 24 x 48 (22557)
- ONLINEMETALS 15 Hole x 9 Carbon Steel Expanded A36Flattened, 12 x 24 (22504)
- ONLINEMETALS 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened (22495)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 36 x 36 (22498)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B6)
- Onlinemetals Carbon Steel Grating