Shop All Carbon Steel Grating
Onlinemetals
15 Hole x 9 Carbon Steel Expanded A36Flattened, 12 x 24
Mfr # 22504
Zoro # G007155182
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 12
- Bearing Bar Thickness 0.11
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 22504
- Zoro # G007155182
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 12 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.11 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 15 x 9 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 4" W x 1/4" Thick (BULK-PS-UHMW-264)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1 in W (18S1-12)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Red (ZUSASSR-12)
- ONLINEMETALS 05 Hole x 16 Carbon Steel Expanded A36Flattened, 36 x 48 (22495)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 48 x 48 (22498)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 24 x 24 (22557)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 36 (22502)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 24 (22502)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22250S100-C8)
- Onlinemetals Carbon Steel Grating