Shop All Titanium Sheets
Onlinemetals
1.5" Hole x #6 Carbon Steel Expanded A36-Standard
Mfr # 22563
Zoro # G607081683
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.433
- Width 48
- Length 12
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 22563
- Zoro # G607081683
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 48 |
Length | 12 |
Details
Item | Carbon Steel Round Tube A513 |
Thickness | 0.433 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 15 x 6 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-59)
- RANDALL 1 1/2In. X 1/4In. BAR (4 FT MF-560-A)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873120)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ONLINEMETALS 12" OD x 1" Wall x 10" ID Stainless Round Tube 304 (26748)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 1" x 0.0625" Anodized Aluminum Square Tube 6063-T5 Clear (22659)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 0.5" Titanium Plate Grade 2 (12678)
- Onlinemetals Titanium Sheets