Shop All Carbon Steel Grating
Onlinemetals
15 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 36
Mfr # 22502
Zoro # G507155194
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 12
- Bearing Bar Thickness 0.078
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 22502
- Zoro # G507155194
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 12 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.078 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 15 x 13 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Hard Flat Stock, A2, 1In Wx18In L (A276418)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 12"x12", 60A (BULK-RS-S60-28)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1-1/4" Thick (BULK-PS-UHMW-529)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 36 x 48 (22499)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 36 x 48 (22558)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 36 x 36 (22557)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 12 x 36 (22499)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ONLINEMETALS 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened (22495)
- Onlinemetals Carbon Steel Grating