Shop All Carbon Steel Angles
Onlinemetals
1.5" Carbon Steel Round Bar 1144-Stressproof Cold Finish
Mfr # 7648
Zoro # G907081512
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1144
- Leg Length 48
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 7648
- Zoro # G907081512
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 48 |
Length | 48 |
Details
Item | Bar-Round |
Material | Carbon Steel |
Alloy Type | 1144 |
Description
Cold Roll Round Bar 1144, also called Stress Relieved or Stressproof, has excellent strength, hardness, and it is easily machined 1144 is also designed to resist warping during heat treatment It is typically used in nuts, bolts, arbors, gears, pinions, piston rods, sleeves, shafts, and screws Stressproof is a trademark of LaSalle Steel Co
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS GPO-3 U-Channel #2250, 0.375 X 11.281 X 1.375, 10 FT (PGPO3CHANNEL2250-10)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/4 In Leg, 8 Ft (79081)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVE6)
- ONLINEMETALS 1" x 1" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9906)
- ONLINEMETALS 2.75" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7666)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- ONLINEMETALS 05625 Carbon Steel Round Bar 1144Stress Relieved Cold Finish, 72 Length (7633)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9913)
- ONLINEMETALS 1" x 1" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9906)
- Onlinemetals Carbon Steel Angles