Shop All Copper Rods
Onlinemetals
1.5" Beryllium Copper Round Bar Moldmax-High Hard
Mfr # 19870
Zoro # G007156684
product price: $2,501.99
/ea
Free Shipping & Returns
$2,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type Moldmax
- Material Beryllium Copper
Product Information
- Brand Onlinemetals
- MFR # 19870
- Zoro # G007156684
- Country of Origin United States
- Category Copper Rods
Dimensions
Diameter | 1.5 |
Length | 96 |
Details
Alloy Type | Moldmax |
Item | Bar-Round |
Material | Beryllium Copper |
Description
MoldMAX HH High Hard 15 beryllium copper round bar is the premier copper mold alloy This alloy has a hardness and strength comparable with standard tool steels but its thermal conductivity is four to six times higherMoldMAX HH is used for injection mold cores and cavities and blow mold pinchoffs Due to the unique combination of thermal conductivity and strength available in these copper mold alloys, you gain advantages like shorter cycle time, improved plastic part dimensional control, better parting line maintenance, excellent corrosion resistanceThe high hardness of MoldMAX HH provides durability in applications where other high conductivity copper alloys fail The alloy resists galling against other mold alloys, including itselfMoldMAX is a trademark of Materion Corporation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 48" L x 12" W x 1" Thick (BULK-PS-NYL-409)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-875)
- ZORO SELECT 3/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-BHS40-221)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 2-1/2 in Dia. (BULK-PR-PVC-142)
- ONLINEMETALS 1.5" Beryllium Copper Round Bar Moldmax-High Hard (19870)
- ONLINEMETALS 0.75" Copper Round Bar 101-H04 (7146)
- ONLINEMETALS 0.625" Copper Round Bar 101-H04 (15260)
- ONLINEMETALS 0.1875" Copper Round Bar 101-H04 (20919)
- ONLINEMETALS 0.25" Copper Round Bar 101-H04 (15256)
- ONLINEMETALS 0.1875" Copper Round Bar 145-H02 (20645)
- ONLINEMETALS 0.75" Copper Round Bar 101-H04 (7146)
- Onlinemetals Copper Rods