Shop All Bronze Rods
Onlinemetals
1.5" Aluminum Bronze Round Bar 954 Cast Oversized
Mfr # 14388
Zoro # G207156859
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 954
- Unfinished Outside Dia. 1.5
- Standards ASTM B505
Product Information
- Brand Onlinemetals
- MFR # 14388
- Zoro # G207156859
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 12 |
Unfinished Outside Dia. | 1.5 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 954 |
Standards | ASTM B505 |
Description
Bronze Round Bar 954 will finish to the stated dimensions It offers higher strength and corrosion resistance than most other bronze alloys due to the addition of aluminum and iron 954 is one of the most popular general purpose bronzes and excels at metal to metal wear resistance All forms of brazing an welding other than oxyacetylene are rated as good It is typically used to make bearings, valves, pumps, various gears and fastening hardware a machine parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Chrome, 3/4 In, PK5 (4RJG9)
- FILM-GARD Plastic Sheeting 4 mil X 20 ft. W X 100 ft. L Polyethylene Clear (625954)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X5/32C-25)
- ZORO SELECT 0.25" Carbon Steel Hex Bar 12L14 Cold Finish (19766_72_0)
- ONLINEMETALS 1.25" Phosphor Bronze Round Bar 510-H04 (18268)
- ONLINEMETALS 0.5625" Phosphor Bronze Round Bar 544-H04 (18274)
- ONLINEMETALS 0.75" Silicon Bronze Round Bar 655-H04 (7823)
- ONLINEMETALS 1.5" Silicon Bronze Round Bar 655-H04 (7827)
- ONLINEMETALS 0.4375" Phosphor Bronze Round Bar 544-H04 (18272)
- ONLINEMETALS 0.5" Silicon Bronze Round Bar 655-H04 (7806)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- Onlinemetals Bronze Rods