Shop All Stainless Steel Pipes
Onlinemetals
14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled
Mfr # 10272
Zoro # G107079654
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 36.5
- Material - Pipe Carbon Steel
- Wall Thickness 0.075
- Standards ASTM A1011
Product Information
- Brand Onlinemetals
- MFR # 10272
- Zoro # G107079654
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 36.5 |
Details
Material - Pipe | Carbon Steel |
Wall Thickness | 0.075 |
Standards | ASTM A1011 |
Item | Sheet/Plate |
Description
Hot Rolled Steel Sheet A1011 0075 14 GA is made of low carbon steel that is commonly found in most industries as it is a high strength, highly formable steel, commonly used to create drums, containers, and in general fabrication Unlike cold rolled steel, Hot Rolled Steel Sheet A1011 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Brass Union Tee 10PK (164C-8)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- KROWNE Krowne 16-127 - Royal Series Service Faucet (16-127)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 25 psi (6010DCV01-KM0025)
- ONLINEMETALS 1.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19702)
- ONLINEMETALS 6" Nom. Schedule 10 Stainless Pipe 304/304L Welded (938)
- ONLINEMETALS 1.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19702)
- ONLINEMETALS 3" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19703)
- ONLINEMETALS 1" Nom. Schedule 10 Stainless Pipe 304/304L Welded (929)
- ONLINEMETALS 6" Nom. Schedule 10 Stainless Pipe 304/304L Welded (938)
- ZORO SELECT 1/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 17/64 in (T6BNA17)
- Onlinemetals Stainless Steel Pipes