Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.375" OD x 0.065" Wall x 1.245" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 15341
Zoro # G007072113
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Length 24
- Standards MIL T-6736
Product Information
- Brand Onlinemetals
- MFR # 15341
- Zoro # G007072113
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 24 |
Details
Material | Alloy Steel |
Alloy Type | 4130 |
Standards | MIL T-6736 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 72 L. (1173)
- ZORO SELECT Rod, SS, 304, 5/8 In Dia x 3 Ft L (2EXH4)
- ZORO SELECT Rubber Sheet, EPDM, 3/16"Thick, 12"x12", 60A (BULK-RS-E60-25)
- ZORO SELECT Felt, F3, 3/8 In Thick, 2 x 120 In (2FJT5)
- ONLINEMETALS 0.5" Titanium Round Bar Grade 2 (6787)
- ONLINEMETALS 1.25" OD x 0.049" Wall x 1.152" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15337)
- ONLINEMETALS 3" x 6" x 0.25" Aluminum Rectangle Tube 6061-T6-Extruded (14499)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 304/304L (4399)
- ONLINEMETALS 3" PEEK (Polyetheretherketone) Round Rod Natural (15384)
- ONLINEMETALS 0.25" x 1.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14290)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Dark Bronze 5005 AQ (23888)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock