Shop All Carbon Steel Tube Stock
Onlinemetals
1375 Alloy Steel Round Bar 4130Normalized, 36 Length
Mfr # 7371
Zoro # G607082239
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Outside Dia. 1.375
- Length 36
- Standards AMS 6348, AMS 6370, AMS 6758, ASTM A108 (call for availability)
Product Information
- Brand Onlinemetals
- MFR # 7371
- Zoro # G607082239
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 1.375 |
Length | 36 |
Details
Item | Bar-Round |
Material | Alloy Steel |
Alloy Type | 4130 |
Standards | AMS 6348, AMS 6370, AMS 6758, ASTM A108 (call for availability) |
Description
Alloy Steel Round Bar 4130 Normalized offers good strength and weldability without compromising steel abrasion or impact resistance This material comes in the normalized condition and doesn't require further heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 4 In, 1 Ft (61F1.25X4-12)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 6 ft L, 1/2 in Thick, Gray (ZUSASSR-FDA-22)
- PROFESSIONAL PLASTICS Natural 12 L, 2.5 W (RHDPENA2.500)
- ZORO SELECT Neoprene Sheet, 70A, 4'x36"x0.125", Black (BULK-RS-N70-317)
- ONLINEMETALS 0.04" Aluminum Sheet 3003-H14 (8088)
- ONLINEMETALS 0.375" Alloy Steel Round Bar 4130-Normalized Cold Finish (7361)
- ONLINEMETALS 2" OD x 0.12" Wall x 1.76" ID Carbon Steel Round Tube A513-Type 5 DOM (8187)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Carbon Steel Round Tube A513-Type 5 DOM (7776)
- ONLINEMETALS 1.125" OD x 0.12" Wall x 0.89" ID Carbon Steel Round Tube A513-Type 5 DOM (7780)
- ONLINEMETALS 0.048" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13525)
- ONLINEMETALS 0625 Alloy Steel Round Bar 4340Normalized Cold Finish, 12 Length (7387)
- Onlinemetals Carbon Steel Tube Stock