Shop All Copper Foil Rolls
Onlinemetals
1.25" x 0.3125" Brass Half Oval 360-H02 Extruded
Mfr # 23731
Zoro # G307067475
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 360
- Length 48
- Standards ASTM B16
- Material Brass
Product Information
- Brand Onlinemetals
- MFR # 23731
- Zoro # G307067475
- Country of Origin United States
- Category Copper Foil Rolls
Dimensions
Length | 48 |
Details
Alloy Type | 360 |
Standards | ASTM B16 |
Item | Bar-Half Oval |
Material | Brass |
Description
Brass HalfOval Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (1UPG8)
- E. JAMES Sheet Rubber, 1/8, 12" X 4ft Neo Economy 40 (50040-1/8X12X4)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879240)
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 25 Ft. (ZUSA-RC-1109)
- ONLINEMETALS 1.125" OD x 0.125" Wall x 0.875" ID Aluminum Round Tube 6061-T6-Extruded (23311)
- ONLINEMETALS 0.06" Thick x 0.5" Hole x 0.6875" Stagger Stainless Perforated Sheet 316 Round Hole (24893)
- ZORO SELECT Foil Roll, Copper, 0.021 Th x 4 In W, 50 Ft (4UGU9)
- ZORO SELECT Foil Roll, Copper, 0.007 Th x2 In W, 100 Ft (4UGT8)
- ZORO SELECT Foil Roll, Copper, 0.003 Th x 4 In W, 50 Ft (4UGU3)
- ZORO SELECT Foil Roll, Copper, 0.010 Th x 4 In W, 50 Ft (4UGU7)
- ZORO SELECT Foil Roll, Copper, 0.005 Th x1 In W, 100 Ft (4UGP4)
- Onlinemetals Copper Foil Rolls