Shop All Brass Sheets
Onlinemetals
1.25" OD x 0.049" Wall x 1.152" ID Brass Round Tube-H58 Seamless
Mfr # 24320
Zoro # G307079850
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type Brass-Alloy
- Length 48
- Standards ASTM B135
Product Information
- Brand Onlinemetals
- MFR # 24320
- Zoro # G307079850
- Country of Origin United States
- Category Brass Sheets
Dimensions
Length | 48 |
Details
Item | Tube-Round |
Material | Brass |
Alloy Type | Brass-Alloy |
Standards | ASTM B135 |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elementsAlloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 5" W (BULK-PS-UHMW-305)
- E. JAMES Rubber, Epdm, 1/4" Thick, 48" x 48", 60A, Length: 40 ft. (1600-1/4K)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.563 in Overall Width, Style: Window Channel (0634-8)
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 2 1/4 in Dia. (BULK-PR-ACB-424)
- ONLINEMETALS 2.5" x 2.5" x 0.25" Stainless T-Bar 304L (23751)
- ONLINEMETALS 0.625" Lead Free Brass Round Bar 693 (24878)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ZORO SELECT Flat Stock, 0.500", 1" W, 3 ft. (CUREC00273)
- Onlinemetals Brass Sheets