Shop All Carbon Steel Rods
Onlinemetals
1.25" Carbon Steel Round Bar 12L14 Cold Drawn
Mfr # 7594
Zoro # G507157808
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Standards ASTM A108
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 7594
- Zoro # G507157808
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 1.25 |
Length | 72 |
Details
Alloy Type | 12L14 |
Standards | ASTM A108 |
Item | Bar-Round |
Material | Carbon Steel |
Description
Cold Roll Round Bar 12L14 Cold Drawn offers high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 20124 All Purpose Fiberglass Resin, 1 Gallon (7010309273)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.005", Pk20 (MSD005-20)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0040 In (23130)
- PRECISION BRAND ShimStck, Sheet, HighBlue Stl, 0.0250In, PK2 (23260)
- ONLINEMETALS 2" Carbon Steel Round Bar 12L14 Cold Drawn (7603)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 12L14 Cold Drawn (7598)
- ONLINEMETALS 0.875" Carbon Steel Round Bar 12L14 Cold Drawn (7590)
- ONLINEMETALS 2.5" Carbon Steel Round Bar 1018 Cold Finish (10467)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 1/2 in Dia. (7166_72_0)
- Onlinemetals Carbon Steel Rods