Shop All Stainless Steel Tube Stock
Onlinemetals
1.25" Carbon Steel Round Bar 1045 Cold Finish
Mfr # 21688
Zoro # G007072946
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1045
- Outside Square 1.25
- Length 24
- Standards ASTM A108, ASTM A29 (call for availability)
Product Information
- Brand Onlinemetals
- MFR # 21688
- Zoro # G007072946
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Carbon Steel |
Alloy Type | 1045 |
Outside Square | 1.25 |
Item | Bar-Round |
Standards | ASTM A108, ASTM A29 (call for availability) |
Description
Cold Roll Round Bar 1045 Cold Finish exhibits medium tensile strength, good weldability and machinability, and high strength 1045 is a commonly used lower carbon steel with a wide range of applications It is typically used in machinery parts, die forging, hot upsetting, gears, crankshafts, shafts, axles, bolts, studs, pinions, casters, and support plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0620x3/4 ID, PK10 (24177)
- ZORO SELECT White Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCC-22)
- G.L. HUYETT Support Ring, M68 x 55 x 3 DIN 988 (SS-055068-3)
- ONLINEMETALS 1" x 1" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (972)
- ONLINEMETALS 0.062" Commercial Bronze Sheet 220 (21667)
- ONLINEMETALS 2" OD x 0.134" Wall x 1.732" ID Stainless Round Tube 304 Seamless (14801)
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1045 Cold Finish (21683)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 304 Welded (529)
- ONLINEMETALS 0.25" OD x 0.049" Wall x 0.152" ID Stainless Round Tube 316 Seamless (12939)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4238_12_0)
- Onlinemetals Stainless Steel Tube Stock