Shop All Aluminum Rods
Onlinemetals
1.25" Aluminum Round Bar 6061-T651-Cold Finish
Mfr # 18039
Zoro # G107157093
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Standards AMS 4117, AMS QQ-A-225/8, ASTM B211
Product Information
- Brand Onlinemetals
- MFR # 18039
- Zoro # G107157093
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 1.25 |
Length | 96 |
Details
Item | Bar-Round |
Material | Aluminum |
Alloy Type | 6061 |
Standards | AMS 4117, AMS QQ-A-225/8, ASTM B211 |
Description
114 inch Aluminum Round Bar 6061T651 Cold Finish exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Vinyl-Pink, 16"X 50 (20-1600-1650-627)
- M-D M-D Aluminum Sheet, Lincane, 57015, 36"L x 36"W x 1/5" Thick, Venetian Bronze (57015)
- E. JAMES Sheet Rubber, 1/8, 36" x 36" Neo Economy 50 (50050-1/8M)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 1/2" Thick (BULK-PS-UHMW-396)
- ONLINEMETALS 1.875" Aluminum Round Bar 6061-T651-Cold Finish (18044)
- ONLINEMETALS 4" Aluminum Round Bar 6061-T651-Cold Finish (18055)
- ONLINEMETALS 0.3125" Aluminum Round Bar 6061-T6-Cold (18008)
- ONLINEMETALS 1.375" Aluminum Round Bar 6061-T6511-Extruded (1093)
- ONLINEMETALS 1.5" Aluminum Round Bar 6061-T6511-Extruded (1094)
- ONLINEMETALS 2.25" Aluminum Round Bar 6061-T6511-Extruded (1099)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18006_12_0)
- Onlinemetals Aluminum Rods