Shop All Aluminum Rods
Onlinemetals
1.25" Aluminum Round Bar 2011-T3-Cold Finish
Mfr # 9622
Zoro # G707157660
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2011
- Standards AMS QQ-A-225/3, ASTM B211
Product Information
- Brand Onlinemetals
- MFR # 9622
- Zoro # G707157660
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 1.25 |
Length | 48 |
Details
Item | Bar-Round |
Material | Aluminum |
Alloy Type | 2011 |
Standards | AMS QQ-A-225/3, ASTM B211 |
Description
114 inch Aluminum Round Bar 2011T3 is easily machined, average strength, and easily given a good surface finish 2011 is optimally suited to parts that require lots of complex machining, but aren't necessarily as reliant upon high strength or corrosion resistance 2011 is typically used for high precision projects, such as screw machines, cameras, clocks, precision gears, and speedometers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (7339_12_0)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872390)
- ZORO SELECT Square Stock, Al, 6061, 1 x 1 In, 3 Ft (61S1-36)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (6100B3X3/16A-100)
- ONLINEMETALS 0.3125" inch Aluminum Round Bar 2011-T3-Cold (15223)
- ONLINEMETALS 1.25" Aluminum Round Bar 6061-T6511-Extruded (1092)
- ONLINEMETALS 4" Aluminum Round Bar 6061-T651-Cold Finish (18055)
- ONLINEMETALS 1.875" Aluminum Round Bar 6061-T6511-Extruded (1097)
- ONLINEMETALS 1" Aluminum Round Bar 6061-T6511-Extruded (1090)
- ONLINEMETALS 1.25" Aluminum Round Bar 6061-T651-Cold Finish (18039)
- REMINGTON INDUSTRIES 1" Diameter, 6061 Aluminum Round Rod, 48" Length, T6511, Extruded, 1.0 inch Dia (1.0RD6061T6511-48)
- Onlinemetals Aluminum Rods