Shop All Carbon Steel Sheets
Onlinemetals
12 ga. (0.105") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled
Mfr # 9901
Zoro # G807150615
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.105
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 9901
- Zoro # G807150615
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 12 |
Width | 12 |
Details
Thickness | 0.105 |
Material | Carbon Steel |
Item | Bronze Round Bar 932 |
Description
Hot Rolled Steel Sheet A1011 0105 12 GA is made of low carbon steel that is commonly found in most industries as it is a high strength, highly formable steel, commonly used to create drums, containers, and in general fabrication Unlike cold rolled steel, Hot Rolled Steel Sheet A1011 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 6 x 6 In (2AVD7)
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-NHS70-244)
- ZORO SELECT Off-White HDPE Cutting Board 96" L x 48" W x 0.500" Thick (22JM80)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/2 x 120 In (2FJL2)
- ONLINEMETALS 12 ga. (0.105") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9901)
- ONLINEMETALS 0.25" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15701)
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23688)
- ONLINEMETALS 3" x 1.5" x 0.25" Stainless Steel Channel 316/316L (26366)
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 24 in W (13973_24_24)
- Onlinemetals Carbon Steel Sheets