Shop All Carbon Steel Tube Stock
Onlinemetals
10625 Carbon Steel Hex Bar 12L14 Cold Finish, 12 Length
Mfr # 19777
Zoro # G307082041
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 12L14
- Length 12
- Standards ASTM A108
Product Information
- Brand Onlinemetals
- MFR # 19777
- Zoro # G307082041
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 12 |
Details
Item | Bar-Hex |
Material | Carbon Steel |
Alloy Type | 12L14 |
Standards | ASTM A108 |
Description
Cold Roll Hex Bar 12L14 Cold Drawn offer high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Black (ZUSA-XPE-85)
- ZORO SELECT PrecisionBall, Brass, 1/4 In, PK250 (4RJT1)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-325)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109BT-100)
- ONLINEMETALS 0.071" Aluminum Sheet 2024-T3-Clad (8078)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Carbon Steel Round Tube A513-Type 5 DOM (7776)
- ONLINEMETALS 0.625" Stainless Square Bar 303-Annealed Cold Drawn (19640)
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- ONLINEMETALS 1" Alloy Steel Round Bar 4130-Normalized Cold Finish (7368)
- ONLINEMETALS 0036 Thick x 00625 Hole x 0125 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 24 x 48 (13526)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (44r1-12)
- Onlinemetals Carbon Steel Tube Stock