Shop All Stainless Steel Tube Stock
Onlinemetals
10" OD x 2" Wall x 6" ID Stainless Round Tube 316
Mfr # 26853
Zoro # G907152380
product price: $127,679.99
/ea
Item requires special delivery charges. A $1,330.00 per item surcharge will be applied.
$127,679.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Inside Square 6
- Outside Square 10
- Length 240
Product Information
- Brand Onlinemetals
- MFR # 26853
- Zoro # G907152380
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 240 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Inside Square | 6 |
Outside Square | 10 |
Wall Thickness | 2 |
Item | Tube-Round |
Description
Stainless Round Tube 316 Seamless exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia. (6MEE0)
- ZORO SELECT White PTFE Plastic Tube Stock 3 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PTFE-86)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 60 In (2FJF5)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx36In L (O11216)
- ONLINEMETALS 1.25" Polycarbonate Round Rod Machine Grade Natural (13170)
- ONLINEMETALS 1125 Carbon Steel Round Bar 1045 Cold Finish, 12 Length (21687)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- ONLINEMETALS 0.25" OD x 0.083" Wall x 0.084" ID Stainless Round Tube 316 Seamless (14827)
- ONLINEMETALS 10" OD x 0.75" Wall x 8.5" ID Aluminum Round Tube 6061-T6-Extruded (14640)
- ONLINEMETALS 2.5" Beryllium Copper Round Bar-172 (21431)
- ZORO SELECT SS Square Tube, 36 in (543_36_0)
- Onlinemetals Stainless Steel Tube Stock