Shop All Stainless Steel Tube Stock
Onlinemetals
10" OD x 2" Wall x 6" ID Stainless Round Tube 304
Mfr # 26723
Zoro # G207152585
product price: $7,016.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$7,016.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 6
- Outside Square 10
- Length 12
Product Information
- Brand Onlinemetals
- MFR # 26723
- Zoro # G207152585
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Inside Square | 6 |
Outside Square | 10 |
Wall Thickness | 2 |
Item | Tube-Round |
Description
Aluminum Plate 6061T651 Domestic exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx12Wx12 In L (3DTA5)
- ZORO SELECT Felt Sheets (BULK-FS-F7-46)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 24ft Length - Black (20-107)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (10442_12_0)
- ONLINEMETALS 4" x 7" x 0.375" Carbon Steel Angle A36 Hot Rolled (21165)
- ONLINEMETALS 1.75" Acetal Round Rod Af100 PTFE Fiber Filled (13109)
- ONLINEMETALS 1.5" Acetal Round Rod (Copolymer) Natural (21239)
- ONLINEMETALS 4" x 6" x 0.1875" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (12978)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Stainless Round Tube 304 Seamless (12928)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (478_24_0)
- Onlinemetals Stainless Steel Tube Stock