Shop All Carbon Steel Sheets
Onlinemetals
10 ga. (0.135") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled
Mfr # 10274
Zoro # G707151415
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 10274
- Zoro # G707151415
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 24 |
Width | 48 |
Details
Thickness | 0.135 |
Material | Carbon Steel |
Item | Brass Round Bar 314 |
Description
Hot Rolled Steel Sheet A1011 0135 10 GA is made of low carbon steel that is commonly found in most industries as it is a high strength, highly formable steel, commonly used to create drums, containers, and in general fabrication Unlike cold rolled steel, Hot Rolled Steel Sheet A1011 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B10)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.375" Thick (2VEP7)
- ZORO SELECT Blue Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick (PS-CACT-106)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (12692_12_12)
- ONLINEMETALS 2" x 1" x 0.125" Stainless Steel Channel 316/316L (26365)
- ONLINEMETALS 2" x 2" x 0.25" Anodized Aluminum Angle 6063-T5 Clear (25943)
- ONLINEMETALS 22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll (12779)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23685)
- ONLINEMETALS 12 ga. (0.105") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9901)
- ONLINEMETALS 0.375" Brass Square Bar 385-M30 Extruded (23715)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 1/2 In, 3 Ft (2HHA9)
- Onlinemetals Carbon Steel Sheets