Shop All Stainless Steel Tube Stock
Onlinemetals
1" x 6" Brass Rectangle Bar 360-H02 Extruded
Mfr # 21223
Zoro # G607070861
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 360
- Length 48
- Standards ASTM B16
Product Information
- Brand Onlinemetals
- MFR # 21223
- Zoro # G607070861
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Brass |
Alloy Type | 360 |
Wall Thickness | 1 |
Standards | ASTM B16 |
Item | Bar-Rectangle |
Description
Brass Rectangle Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Bar, Aluminum, 6063, 7/8x7/8 In, 8 ft (6ALL6)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Black (ZUSA-MCP-38)
- RUBBER-CAL EPDM, 0.187" X 2" X 36" 60A, ASTM D2000 BA (31-016-187)
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1161_48_0)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ONLINEMETALS 3" x 3" x 0.25" Stainless Angle 316/316L (2173)
- ONLINEMETALS 4" x 3" x 0.17" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13001)
- ONLINEMETALS 0.5" x 0.032" Brass Square Tube 272-H80 (21641)
- ONLINEMETALS 1.75" Polycarbonate Round Rod Machine Grade Natural (13172)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS 0.375" Polycarbonate Round Rod Machine Grade Natural (13165)
- Onlinemetals Stainless Steel Tube Stock