Shop All Stainless Steel Tube Stock
Onlinemetals
1" x 3" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled
Mfr # 10130
Zoro # G707076770
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500-A513
- Length 72
- Standards ASTM A500 (call for availability), ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 10130
- Zoro # G707076770
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 |
Details
Description
Hot Roll Steel Rectangle Tube A36 1 x 3 x 065 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Rectangle Tube A36 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8095_24_36)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9364-M)
- ZORO SELECT Rod, Aluminum, 6061, 2 3/4 In Dia x 1 Ft L (61R2.75-12)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-NHS60-900)
- ONLINEMETALS 10" OD x 2" Wall x 6" ID Stainless Round Tube 316 (26853)
- ONLINEMETALS 0.75" x 1.25" Carbon Steel Rectangle Bar A36 Hot Rolled (10092)
- ONLINEMETALS 2" x 4" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10184)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Carbon Steel Angle A36 Hot Rolled (9911)
- ONLINEMETALS 1.75" Stainless Round Bar 416-Annealed Cold Finish (2064)
- K&S PRECISION METALS Stainless Tube 5/16 X 22 Gauge X 6ft (87117-6)
- Onlinemetals Stainless Steel Tube Stock