Shop All Aluminum Sheets
Onlinemetals
1" x 2" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner
Mfr # 23490
Zoro # G007068154
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 96
- Alloy Type 6061
- Material Aluminum
- Hole Shape Radius Corner
Product Information
- Brand Onlinemetals
- MFR # 23490
- Zoro # G007068154
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2 |
Length | 96 |
Details
Alloy Type | 6061 |
Material | Aluminum |
Hole Shape | Radius Corner |
Item | Tube-Rectangle Radius Corner |
Standards | AMS QQ-A-200/8, ASTM B221 |
Description
Aluminum Rectangle Tube Radius Corner 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab AA, 0.0100" Thickness, Pk20 (42108)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 2 in Thick, Charcoal (ZUSA-PU-116)
- ONLINEMETALS 0.5" Acetal Round Rod (Copolymer) Natural (21234)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 1" W x 1/8" Thick (BULK-PS-ACB-91)
- ONLINEMETALS 0.04" Aluminum Sheet 1100-H14 (20731)
- ONLINEMETALS 3.5" Aluminum Round Bar 2011-T3 Extruded (24861)
- ONLINEMETALS 1" x 0.065" Alloy Steel Square Tube 4130 (26419)
- ONLINEMETALS 0.04" Aluminum Sheet 5052-H32 (7126)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25268)
- ONLINEMETALS 1.75" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish (22238)
- ZORO SELECT Plate Stock, Aluminum, 6 in Over. W (15510_6_6)
- Onlinemetals Aluminum Sheets