Shop All Stainless Steel Tube Stock
Onlinemetals
1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled
Mfr # 10125
Zoro # G307075661
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500-A513
- Length 24
- Standards ASTM A500 (call for availability), ASTM A513
Product Information
- Brand Onlinemetals
- MFR # 10125
- Zoro # G307075661
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Carbon Steel |
Alloy Type | A500-A513 |
Standards | ASTM A500 (call for availability), ASTM A513 |
Item | Tube-Rectangle |
Description
Hot Roll Steel Rectangle Tube A36 1 x 2 x 12 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Rectangle Tube A36 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10345)
- FILM-GARD Berry Plastics Plastic Sheeting 4 mil X 3 ft. W X 100 ft. L Polyethylene Clear (625885)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JHA2)
- ZORO SELECT White Compressible ePTFE Rectangle Stock 12" L x 2" W x 1/8" Thick (BULK-PS-EPTFE-35)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS 0.75" x 0.05" Brass Square Tube 272-H80 (21647)
- ONLINEMETALS 0.3125" Acetal Round Rod (Copolymer) Black (21242)
- ONLINEMETALS 0.375" Polycarbonate Round Rod Machine Grade Natural (13165)
- ONLINEMETALS 1.625" Acetal Round Rod Delrin Homopolymer Black (6574)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1045 Cold Finish (21685)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12641_72_0)
- Onlinemetals Stainless Steel Tube Stock