Shop All Alloy Steel Tube Stock
Onlinemetals
1" x 2" x 0.062" Aluminum Rectangle Tube 6061-T6-Extruded
Mfr # 6993
Zoro # G907078604
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Length 96
- Standards ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 6993
- Zoro # G907078604
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Length | 96 |
Details
Item | Tube-Rectangle |
Material | Aluminum |
Alloy Type | 6061 |
Standards | ASTM B221 |
Description
Aluminum Rectangle Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/8 in W (18H.625-36)
- ONLINEMETALS 1" x 1" x 0.125" Stainless Angle 304/304L (2)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS (3" Diamond 304#4-24Gx48x48)
- USA INDUSTRIALS HDPE Plastic Sheet 32" L x 16" W x 1" Thick (BULK-PS-PE-423)
- ONLINEMETALS 1.75" OD x 0.083" Wall x 1.584" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15327)
- ONLINEMETALS 0.75" OD x 0.1875" Wall x 0.375" ID Alloy Steel Round Tube 4130-Cond. N Seamless (9568)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7339)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 12L14 Cold Drawn (7583)
- ONLINEMETALS 0.625" Aluminum Hex Bar 7075-T7351-Cold Finish (18167)
- ONLINEMETALS 0.875" OD x 0.065" Wall x 0.745" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7333)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7339)
- Onlinemetals Alloy Steel Tube Stock