Shop All Carbon Steel Angles
Onlinemetals
1" x 1" x 0.1875" Carbon Steel Angle A36 Hot Rolled
Mfr # 9906
Zoro # G707155055
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.188
- Leg Length 48
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 9906
- Zoro # G707155055
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 48 |
Length | 48 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.188 |
Description
Hot Rolled Steel Angle A36 1 x 1 x 01875 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Gray Sheet Rubber - 1/16" Thick x 3ft Width x 24ft Length - Gray (20-156)
- ONLINEMETALS 3" x 3" x 0.25" Stainless Angle 316/316L (2173)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.375" Thick (PS-UHMW-RCY-9)
- ONLINEMETALS 1" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1022)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9913)
- ONLINEMETALS 3" x 3" x 0.5" Carbon Steel Angle A36 Hot Rolled (9945)
- ONLINEMETALS 1" x 1" x 0.25" Carbon Steel Angle A36 Hot Rolled (9907)
- ONLINEMETALS 2.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9917)
- ONLINEMETALS 1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled (9905)
- ONLINEMETALS 2.5" x 2.5" x 0.375" Carbon Steel Angle A36 Hot Rolled (9937)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 1/4 in W (ha.188x1.25-72)
- Onlinemetals Carbon Steel Angles